H-810S-SS-N-1/8-M
Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-810S-SS-N-1/8-M

Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series
In stock
Item Number
H-810S-SS-N-1/8-M
MFG Item Number
3207981
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-800 Series
Item #
H-810S-SS-N-1/8-M
H8 Series, straight SS Ball Valve,

H-800 Series Information

  • Certified for ISO 15848‑1:2006(E)
  • Encapsulated Ball Stem design
  • On/off‑service, one‑piece Ball Valve with 2‑way pattern
  • Diverter and on/off‑service, one‑piece Ball Valve with 3‑way pattern
  • Stainless Steel construction
  • Allows bi‑directional flow in 2‑way straight pattern
  • Has virtually no dead volume
  • One‑piece Ball Stem ensures alignment of stem and orifice
  • MAWP 3000 psi (206 bar) ; MAWT 300 F (149 C)
  • Panel mountable
  • Vent options
  • Variable end connection types and sizes from 1/16" to 1/2", 3mm to 12mm
  • Operation with colored Nylon handles, metal handle and pneumatically actuated
The H‑800, one‑piece Ball Valve series is designed for general service and instrumentation panels. Valve design enables low and high working pressure and accommodates a wide temperature range with high life cycle.
One‑piece body design reduces possibility of shell leakage. The valves offer tight shutoff, long‑life service and low operating torque.
HAM‑LET H‑800 Ball Valves are designed for fully open or fully closed operations only. After a period of non‑operation, the valve's braking torque may rise.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3207981
Item Number H-810S-SS-N-1/8-M
Manufacturer Ham-Let
Product Series H-800
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series
Body Material Stainless Steel 316
Valve Type Female Ends
Body Size Small
Connection Type NPT
Connection Size (Inch) 1/8 "
Operation Type Stainless Steel Handle
Net Weight 0.195 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved