H-900-HP-SS-HL-1/4-E
Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-900-HP-SS-HL-1/4-E

Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series
In stock
Item Number
H-900-HP-SS-HL-1/4-E
MFG Item Number
3209984
Series
H-900-HP-SS-HL-1/4-E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-900HP Series
Item #
H-900-HP-SS-HL-1/4-E
Valve, Stainless Steel, Relief,

H-900HP Series Information

  • H‑900HP is available as CE/PED products
  • 316St.St. Construction
  • Service up to 6000 psi
  • Set Pressure from 50 psig to 6000 psig ( 3.50 to 414 bar)
  • Identifying colored springs for each pressure range
  • Replaceable springs for a variable pressure range
  • Available in all pipe threads and LET‑LOK connectors
  • Sizes: 1/4" or 6mm
H‑900 HP is a series of relief valves for high‑pressure service.
The valve is normally closed.
It will open when the system pressure reaches the set level.
It will re‑close when the system pressure falls below the set level.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3209984
Item Number H-900-HP-SS-HL-1/4-E
Manufacturer Ham-Let
Product Series H-900HP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series
Body Material Stainless Steel 316
Valve Type Let-Lok
Connection Size (Inch) 1/4 "
Spring Designator 2,250-3,000 psi
Seal Material Fluorocarbon FKM
Treatment Standard Cleaning & Passivation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved