H-985-SS-N-1/2-SL-EP
Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-985-SS-N-1/2-SL-EP

Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series
In stock
Item Number
H-985-SS-N-1/2-SL-EP
MFG Item Number
3208496
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-900 Series
Item #
H-985-SS-N-1/2-SL-EP
H9 Series, SS Relief Valve, Male

H-900 Series Information

  • H‑900 is available as CE/PED products
  • 316 St.St. Construction
  • Service 10‑225 psi
  • MAWP* 300 psi
  • One spring for all set pressure range
  • Available in all pipe threads and LET‑LOK connectors
  • Sizes: 1/4" or 6mm
The H‑900 series is a relief valve for low pressure service. The valve is normally closed. It will open when the system pressure reaches the set level. It will re‑close when the system pressure falls below the set level.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3208496
Item Number H-985-SS-N-1/2-SL-EP
Manufacturer Ham-Let
Product Series H-900
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series
Body Material Stainless Steel 316
Valve Type Male to Female
Connection Type NPT
Connection Size (Inch) 1/2 "
Spring Designator 10-225 psi
Seal Material EPDM
Treatment Standard Cleaning & Passivation
Net Weight 0.0624 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved