H6800SSL1/2PSS
Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H6800SSL1/2PSS

Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
In stock
Item Number
H6800SSL1/2PSS
MFG Item Number
3200058
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H6800 Series
Item #
H6800SSL1/2PSS
H68 Series, straight SS Ball Valve,

H6800 Series Information

  • Certified for ISO 15848‑1:2006(E)
  • On/off‑service ball valve with 2‑way pattern
  • Diverter‑service ball valve with 3‑way pattern
  • Stainless Steel and Brass construction
  • MAWP* 6000 psi (413 bar)
  • MAWT* 500 F (260 C)
  • Variable end connection types and sizes from 1/16" to 3/4" (3mm to 18mm)
  • Operation with colored Nylon handles, metal handle, color anodized aluminum ISLT** (locking device) handles and pneumatically actuated
The H‑6800 Series is a high‑performance instrumentation ball valve for general service and instrumentation panels. The valves offer a tight shutoff*, long‑life service and a low operating torque. The H‑6800 Series is rated to max. 6000psig and performs on/off or as a diverter service.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3200058
Item Number H6800SSL1/2PSS
Manufacturer Ham-Let
Product Series H6800
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Body Material Stainless Steel 316
Valve Type Let-Lok Ends
Connection Type Let-Lok
Connection Size (Inch) 1/2 "
Seat Material Modified PTFE
Operation Type Black Nylon Handle
Net Weight 1.205 lbs
Gross Weight 1.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved