1402F
Hammond Manufacturing Enclosures, 1402 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1402F

Hammond Manufacturing Enclosures, 1402 Series
In stock
Item Number
1402F
MFG Item Number
1402F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1402 Series
Item #
1402F
ENCLOSURE

1402 Series Information

  • Top and bottom made from 12 gauge aluminum finished in contempra grey.
  • Top and bottom are attached to an internal aluminum extrusion which contains mounting slots for printed circuit boards or panels.
  • Front and rear panels are natural aluminum (paper coated one side) which are attached with screws to the aluminum mounting extrusion.
  • Panels can be easily removed for access to components.
  • All hardware and self‑adhesive rubber feet are included.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1402F
Item Number 1402F
Manufacturer Hammond Manufacturing
Product Series 1402
Family Series Hammond Manufacturing Enclosures, 1402 Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved