1411FBFU
Hammond Manufacturing Enclosures, 1411FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1411FBFU

Hammond Manufacturing Enclosures, 1411FB Series
In stock
Item Number
1411FBFU
MFG Item Number
1411FBFU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1411FB Series
Item #
1411FBFU
Enclosure

1411FB Series Information

  • 0.04" thick aluminum
  • Four self‑tapping screws included.
  • Unpainted aluminum or black ‑ baked powder paint.
  • Unpainted aluminum version is protected through manufacturing and shipping with a plastic film cover to ensure a high quality finish. Also doubles as a removable drilling template.


Specifications

Specifications
Manufacturer Part Number 1411FBFU
Item Number 1411FBFU
Manufacturer Hammond Manufacturing
Product Series 1411FB
Family Series Hammond Manufacturing Enclosures, 1411FB Series
Material Aluminum
Composition Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Flanged
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved