1414N4PHSSK
Hammond Manufacturing Enclosures, 1414N4PSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1414N4PHSSK

Hammond Manufacturing Enclosures, 1414N4PSS Series
In stock
Item Number
1414N4PHSSK
MFG Item Number
1414N4PHSSK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1414N4PSS Series
Item #
1414N4PHSSK
Enclosure, 12in.Hx10in.Wx5in.D, N4X,

1414N4PSS Series Information

  • Continuous Hinge, Clamped Cover
  • Formed from 14 Gauge 304 or 316 Stainless Steel
  • Complies with NEMA Type 3R, 4, 4X, 12 and 13

Specifications

Specifications
Nominal Depth 5 "
Ships Factory Direct No
Manufacturer Part Number 1414N4PHSSK
Item Number 1414N4PHSSK
Manufacturer Hammond Manufacturing
Product Series 1414N4PSS
Family Series Hammond Manufacturing Enclosures, 1414N4PSS Series
Material 304 Stainless Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved