1414N4SSI
Hammond Manufacturing Enclosures, 1414N4PSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1414N4SSI

Hammond Manufacturing Enclosures, 1414N4PSS Series
In stock
Item Number
1414N4SSI
MFG Item Number
1414N4SSI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1414N4PSS Series
Item #
1414N4SSI
10 x 8 x 4

1414N4PSS Series Information

  • Continuous Hinge, Clamped Cover
  • Formed from 14 Gauge 304 or 316 Stainless Steel
  • Complies with NEMA Type 3R, 4, 4X, 12 and 13

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1414N4SSI
Item Number 1414N4SSI
Manufacturer Hammond Manufacturing
Product Series 1414N4PSS
Family Series Hammond Manufacturing Enclosures, 1414N4PSS Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 11 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved