1414SCA
Hammond Manufacturing Enclosures, 1414SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1414SCA

Hammond Manufacturing Enclosures, 1414SC Series
In stock
Item Number
1414SCA
MFG Item Number
1414SCA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1414SC Series
Item #
1414SCA
Enclosure, 4in.Hx4in.Wx3in.D, N12/13,

1414SC Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • 14 or 16 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414SC Series enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1414SCA
Item Number 1414SCA
Manufacturer Hammond Manufacturing
Product Series 1414SC
Family Series Hammond Manufacturing Enclosures, 1414SC Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved