1416O
Hammond Manufacturing Enclosures, 1416 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1416O

Hammond Manufacturing Enclosures, 1416 Series
In stock
Item Number
1416O
MFG Item Number
1416O
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1416 Series
Item #
1416O
Enclosure, 15in.Hx10in.Wx8in.D, N1, Vent

1416 Series Information

  • Ventilated Component Case
  • Base is Formed with 16 Gauge Steel and Cover is Formed with 18 Gauge Steel
  • Suitable Where Heat Dissipation is Required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1416O
Item Number 1416O
Manufacturer Hammond Manufacturing
Product Series 1416
Family Series Hammond Manufacturing Enclosures, 1416 Series
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 15 "
Nominal Width 10 "
Nominal Depth 8 "
RoHS No
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved