1416Q
Hammond Manufacturing Enclosures, 1416 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1416Q

Hammond Manufacturing Enclosures, 1416 Series
In stock
Item Number
1416Q
MFG Item Number
1416Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1416 Series
Item #
1416Q
Enclosure, 20in.Hx10in.Wx8in.D, N1, Vent

1416 Series Information

  • Ventilated Component Case
  • Base is Formed with 16 Gauge Steel and Cover is Formed with 18 Gauge Steel
  • Suitable Where Heat Dissipation is Required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1416Q
Item Number 1416Q
Manufacturer Hammond Manufacturing
Product Series 1416
Family Series Hammond Manufacturing Enclosures, 1416 Series
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 20 "
Nominal Width 10 "
Nominal Depth 8 "
RoHS No
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved