1418N4ALK12
Hammond Manufacturing Enclosures, 1418N4AL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1418N4ALK12

Hammond Manufacturing Enclosures, 1418N4AL Series
In stock
Item Number
1418N4ALK12
MFG Item Number
1418N4ALK12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418N4AL Series
Item #
1418N4ALK12
30 x 24 x 12

1418N4AL Series Information

  • Nema Types 4
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 0.09" Type 5052 H‑32 Aluminum
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
  • Removable inner panel is finished in white enamel
  • Oil resistant gasket are permanently secured
  • Collar studs are provided for mounting inner panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1418N4ALK12
Item Number 1418N4ALK12
Manufacturer Hammond Manufacturing
Product Series 1418N4AL
Family Series Hammond Manufacturing Enclosures, 1418N4AL Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
NEMA Rating NEMA 4
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 36 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved