1418N4D6
Hammond Manufacturing Enclosures, 1418N4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1418N4D6

Hammond Manufacturing Enclosures, 1418N4 Series
In stock
Item Number
1418N4D6
MFG Item Number
1418N4D6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418N4 Series
Item #
1418N4D6
20 x 20 x 6

1418N4 Series Information

  • NEMA Types 4 and 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated from 14 Gauge Steel
  • Welded Brackets Provide for Enclosure Mounting
  • A Grounding Stud is Provided in the Enclosure and a Bonding Stud is Provided on the Door
1418 Enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. A literature pocket is provided for the inside of the door.
  • Removable Inner Panel is Finished in White Enamel
  • Oil Resistant Gasket is Permanently Secured and Mechanically Retained
  • Collar Studs are Provided for Mounting Inner Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1418N4D6
Item Number 1418N4D6
Manufacturer Hammond Manufacturing
Product Series 1418N4
Family Series Hammond Manufacturing Enclosures, 1418N4 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 40 lbs
Gross Weight 40 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved