1472-24
Hammond Manufacturing Enclosures, 1472 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1472-24

Hammond Manufacturing Enclosures, 1472 Series
In stock
Item Number
1472-24
MFG Item Number
1472-24
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1472 Series
Item #
1472-24
24in. Console

1472 Series Information

  • Type 12 Modular Console Cabinet
  • Sloped Front
  • Formed 14 Gauge Steel

Specifications

Specifications
Nominal Height 40 "
Ships Factory Direct Yes
Manufacturer Part Number 1472-24
Item Number 1472-24
Manufacturer Hammond Manufacturing
Product Series 1472
Family Series Hammond Manufacturing Enclosures, 1472 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
Approvals CSA, UL
RoHS Yes
Comments Modular Console - Base Unit
Net Weight 128 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved