1472-24W
Hammond Manufacturing Enclosures, 1472 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1472-24W

Hammond Manufacturing Enclosures, 1472 Series
In stock
Item Number
1472-24W
MFG Item Number
1472-24W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1472 Series
Item #
1472-24W
24in. Writing Surface

1472 Series Information

  • Type 12 Modular Console Cabinet
  • Sloped Front
  • Formed 14 Gauge Steel

Specifications

Specifications
Nominal Height 4 "
Ships Factory Direct No
Manufacturer Part Number 1472-24W
Item Number 1472-24W
Manufacturer Hammond Manufacturing
Product Series 1472
Family Series Hammond Manufacturing Enclosures, 1472 Series
Material Steel
Composition Metallic
Panel Included No
Approvals CSA, UL
RoHS Yes
Comments Modular Console - Writing Surface
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved