1485B48
Hammond Manufacturing Wireway, 1485 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1485B48

Hammond Manufacturing Wireway, 1485 Series
In stock
Item Number
1485B48
MFG Item Number
1485B48
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1485 Series
Item #
1485B48
Wireway, 2.5in.Hx2.5in.Wx48in.L, N12,

1485 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1485B48
Item Number 1485B48
Manufacturer Hammond Manufacturing
Product Series 1485
Family Series Hammond Manufacturing Wireway, 1485 Series
Style Straight Section
Nominal Length 2.5 "
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved