The store will not work correctly when cookies are disabled.
1487B4P
Hammond Manufacturing Wireway, 1487 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
WIREWAY, 45DEG ELBOW, FOR 2.5in.SQ
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1487B4P |
Item Number |
1487B4P |
Manufacturer |
Hammond Manufacturing |
Product Series |
1487 |
Family Series |
Hammond Manufacturing Wireway, 1487 Series |
Style |
45 Elbow |
Nominal Length |
2.5 " |
NEMA Rating |
NEMA 12 |
Net Weight |
2 lbs |
Gross Weight |
2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved