1487C24SS
Hammond Manufacturing Wireway, 1487SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1487C24SS

Hammond Manufacturing Wireway, 1487SS Series
In stock
Item Number
1487C24SS
MFG Item Number
1487C24SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1487SS Series
Item #
1487C24SS
Wireway, 4in.Hx4in.Wx24in.L, N4X,

1487SS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1487C24SS
Item Number 1487C24SS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 24 "
Approvals CSA, UL
RoHS Yes
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved