1487D24
Hammond Manufacturing Wireway, 1487 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1487D24

Hammond Manufacturing Wireway, 1487 Series
In stock
Item Number
1487D24
MFG Item Number
1487D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1487 Series
Item #
1487D24
Wireway, 6in.Hx6in.Wx24in.L, N12

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1487D24
Item Number 1487D24
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Style Straight Section
Nominal Length 6 "
NEMA Rating NEMA 12
Net Weight 24 lbs
Gross Weight 24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved