1487D36
Hammond Manufacturing Wireway, 1487 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1487D36

Hammond Manufacturing Wireway, 1487 Series
In stock
Item Number
1487D36
MFG Item Number
1487D36
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1487 Series
Item #
1487D36
Wireway, 6in.Hx6in.Wx36in.L, N12

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1487D36
Item Number 1487D36
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Style Straight Section
Nominal Length 6 "
NEMA Rating NEMA 12
Net Weight 29.98 lbs
Gross Weight 29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved