1487D9PSS
Hammond Manufacturing Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1487D9PSS

Hammond Manufacturing Wireway
In stock
Item Number
1487D9PSS
MFG Item Number
1487D9PSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
1487D9PSS
90 Elbow, 6in.Sq, N4X, 340SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1487D9PSS
Item Number 1487D9PSS
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Stainless Steel
Application Protect Electrical Wiring
Style 90 Elbow
Approvals CSA, UL
RoHS Yes
Comments For Use with 6x6 Wireway
Net Weight 8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved