1490MG10
Hammond Manufacturing Enclosures, 1490 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1490MG10

Hammond Manufacturing Enclosures, 1490 Series
In stock
Item Number
1490MG10
MFG Item Number
1490MG10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1490 Series
Item #
1490MG10
PUSHBUTTON ENCLOSURE, 7.25 X 15.25

1490 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Nominal Depth 7 "
Manufacturer Part Number 1490MG10
Item Number 1490MG10
Manufacturer Hammond Manufacturing
Product Series 1490
Family Series Hammond Manufacturing Enclosures, 1490 Series
Material Steel
Composition Metallic
Number of Holes 10
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Options Included Sloped Cover
Approvals CE, CSA, UL
RoHS Yes
Net Weight 10 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved