The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14A1311
Hammond Manufacturing Enclosures, 1414 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inner Panel, 12.9in.x10.9in., Aluminum,
Nema Types 12 and 13 UL; CSA Approvals Fabricated From 14 Gauge Steel Gray Recoatable Powder Finish Lift‑Off Cover 1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.
Continuously Welded Seams Grounding Stud Provided Welded Mounting Brackets Removable Back Panel Included On Most Models
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
14A1311
Item Number
14A1311
Manufacturer
Hammond Manufacturing
Product Series
1414
Family Series
Hammond Manufacturing Enclosures, 1414 Series
Material
Aluminum
Composition
Metallic
Panel Type
Inner
Perforated
No
Kit with Hardware
No
RoHS
Yes
Nominal Height
14 "
Nominal Width
12 "
Net Weight
1 lb
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved