14G0909
Hammond Manufacturing Enclosures, 1414 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14G0909

Hammond Manufacturing Enclosures, 1414 Series
In stock
Item Number
14G0909
MFG Item Number
14G0909
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1414 Series
Item #
14G0909
Inner Panel, 8.75in.x8.88in., Galvanized

1414 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14G0909
Item Number 14G0909
Manufacturer Hammond Manufacturing
Product Series 1414
Family Series Hammond Manufacturing Enclosures, 1414 Series
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 10 "
Nominal Width 10 "
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved