14R0505
Hammond Manufacturing Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14R0505

Hammond Manufacturing Enclosures
In stock
Item Number
14R0505
MFG Item Number
14R0505
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
14R0505
Inner Panel, 4.88in.x4.88in., Steel

Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14R0505
Item Number 14R0505
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Material Steel
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.05 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved