1554H2GY
Hammond Manufacturing Enclosures, 1554 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1554H2GY

Hammond Manufacturing Enclosures, 1554 Series
In stock
Item Number
1554H2GY
MFG Item Number
1554H2GY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1554 Series
Item #
1554H2GY
Enclosure, 7.1in.Hx4.7in.Wx2.95in.D, N4X

1554 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1554H2GY
Item Number 1554H2GY
Manufacturer Hammond Manufacturing
Product Series 1554
Family Series Hammond Manufacturing Enclosures, 1554 Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Approvals cULus
RoHS No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved