1591DSBK
Hammond Manufacturing Enclosures, 1591 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591DSBK

Hammond Manufacturing Enclosures, 1591 Series
In stock
Item Number
1591DSBK
MFG Item Number
1591DSBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591 Series
Item #
1591DSBK
ENCLOSURE

1591 Series Information


Specifications

Specifications
Manufacturer Part Number 1591DSBK
Item Number 1591DSBK
Manufacturer Hammond Manufacturing
Product Series 1591
Family Series Hammond Manufacturing Enclosures, 1591 Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3S
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 2 "
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved