186C24
Hammond Manufacturing Transformers, 186 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

186C24

Hammond Manufacturing Transformers, 186 Series
In stock
Item Number
186C24
MFG Item Number
186C24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 186 Series
Item #
186C24
TRANSFORMER

186 Series Information

  • L.V. Chassis Mount
  • Dual Primary 115/230 VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 186C24
Item Number 186C24
Manufacturer Hammond Manufacturing
Product Series 186
Family Series Hammond Manufacturing Transformers, 186 Series
VA Rating 12 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 0.775 lbs
Gross Weight 0.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved