186F120
Hammond Manufacturing Transformers, 186 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

186F120

Hammond Manufacturing Transformers, 186 Series
In stock
Item Number
186F120
MFG Item Number
186F120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 186 Series
Item #
186F120
TRANSFORMER

186 Series Information

  • L.V. Chassis Mount
  • Dual Primary 115/230 VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 186F120
Item Number 186F120
Manufacturer Hammond Manufacturing
Product Series 186
Family Series Hammond Manufacturing Transformers, 186 Series
Type Control
VA Rating 102 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved