187A10
Hammond Manufacturing Transformers, 187 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

187A10

Hammond Manufacturing Transformers, 187 Series
In stock
Item Number
187A10
MFG Item Number
187A10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 187 Series
Item #
187A10
TRANSFORMER

187 Series Information

  • L.V. Chassis Mount
  • Single Primary 115VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 187A10
Item Number 187A10
Manufacturer Hammond Manufacturing
Product Series 187
Family Series Hammond Manufacturing Transformers, 187 Series
Type Control
VA Rating 2.5 VA
Primary Voltage 120 V
Secondary Voltage 10 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved