18G2117
Hammond Manufacturing Enclosures, 1418 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18G2117

Hammond Manufacturing Enclosures, 1418 Series
In stock
Item Number
18G2117
MFG Item Number
18G2117
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418 Series
Item #
18G2117
Panel 21 x 17 - Fits Encl. 24 x 20

1418 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18G2117
Item Number 18G2117
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 24 "
Nominal Width 20 "
Net Weight 13 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved