CGT1844
Hammond Manufacturing Wireway, CGT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGT1844

Hammond Manufacturing Wireway, CGT Series
In stock
Item Number
CGT1844
MFG Item Number
CGT1844
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, CGT Series
Item #
CGT1844
Gutter Trough, 4in.Hx4in.Wx18in.L, N1,

CGT Series Information

  • Designed for use as a junction or pull box
  • Formed and spot welded from 16 gauge steel
  • Mounting holes on back of enclosure
  • Flat cover is secured with screws
  • Two grounding point embosses on enclosure body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGT1844
Item Number CGT1844
Manufacturer Hammond Manufacturing
Product Series CGT
Family Series Hammond Manufacturing Wireway, CGT Series
Latching Mechanism Screw Cover
Cover Design Flat cover
Composition Metallic
Style Straight Section
Nominal Length 18 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals UL
RoHS Yes
Net Weight 5.805 lbs
Gross Weight 6.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved