The store will not work correctly when cookies are disabled.
CHKO884
Hammond Manufacturing Enclosures, CHKO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HINGE COVER W/KOft.S 8in.X8in.X4in.
- Type 1 Mild Steel Junction Box
- Hinge Door with Quarter Turn and with Knockouts
- Formed and Spot Welded from 16 or 14 Gauge Steel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHKO884 |
Item Number |
CHKO884 |
Manufacturer |
Hammond Manufacturing |
Product Series |
CHKO |
Family Series |
Hammond Manufacturing Enclosures, CHKO Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Knockouts |
Panel Included |
No |
NEMA Rating |
NEMA 1 |
Nominal Height |
8 " |
Nominal Width |
8 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
RoHS |
Array |
Net Weight |
6 lbs |
Gross Weight |
6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved