CS16166
Hammond Manufacturing Enclosures, CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS16166

Hammond Manufacturing Enclosures, CS Series
In stock
Item Number
CS16166
MFG Item Number
CS16166
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CS Series
Item #
CS16166
Enclosure, 16in.Hx16in.Wx6in.D, N1,

CS Series Information

  • Formed and Spot Welded from 16, 14 or 12 Gauge Steel Depending on Size
  • Flat Steel Covers Fastened with Plated Steel Screws
  • Keyhole Slots Permit Cover to be Lifted off without Removing Screws Entirely
  • Through Holes in Back for Wall Mounting
  • Grounding Location Embossed in Body
Hammond CS Series wall‑mounted enclosures are designed for general purpose indoor commercial use as a junction, pull or switch box. Enclosures and covers are finished in ANSI 61 gray powder coating.

  • UL‑50 Type 1
  • CSA Type 1
  • Complies with NEMA Type 1 and IEC 60529, IP20


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS16166
Item Number CS16166
Manufacturer Hammond Manufacturing
Product Series CS
Family Series Hammond Manufacturing Enclosures, CS Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 16 "
Nominal Width 16 "
Nominal Depth 6 "
Approvals CSA, UL
RoHS Yes
Net Weight 13 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved