CWCP10
Hammond Manufacturing Wireway, CWCP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWCP10

Hammond Manufacturing Wireway, CWCP Series
In stock
Item Number
CWCP10
MFG Item Number
CWCP10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, CWCP Series
Item #
CWCP10
CLOSURE PLATE KO 10X10

CWCP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWCP10
Item Number CWCP10
Manufacturer Hammond Manufacturing
Product Series CWCP
Family Series Hammond Manufacturing Wireway, CWCP Series
Composition Steel
Style Closing Plate
NEMA Rating NEMA 1
RoHS Yes
Comments Painted, For Use with 10x10 Wireway, 1.75 in Knockout
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved