CWEL490
Hammond Manufacturing Wireway, CWEL90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWEL490

Hammond Manufacturing Wireway, CWEL90 Series
In stock
Item Number
CWEL490
MFG Item Number
CWEL490
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, CWEL90 Series
Item #
CWEL490
ELBOW 90 DEG 4in.X4in.

CWEL90 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWEL490
Item Number CWEL490
Manufacturer Hammond Manufacturing
Product Series CWEL90
Family Series Hammond Manufacturing Wireway, CWEL90 Series
Composition Steel
Style 90 Elbow
Nominal Length 4 "
NEMA Rating NEMA 1
RoHS Yes
Comments Painted, For Use with 4x4 Wireway
Net Weight 2.34 lbs
Gross Weight 2.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved