CWSC1048NK
Hammond Manufacturing Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWSC1048NK

Hammond Manufacturing Wireway
In stock
Item Number
CWSC1048NK
MFG Item Number
CWSC1048NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
CWSC1048NK
STRAIGHT SECTION W/O KO 10X10X48

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWSC1048NK
Item Number CWSC1048NK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 48 "
Approvals cUL, UL
RoHS Yes
Comments Painted, No Knockouts, For Use with 10 x 10 Wireway, Length 48 inches
Net Weight 46 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved