CWSC1212NK
Hammond Manufacturing Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWSC1212NK

Hammond Manufacturing Wireway
In stock
Item Number
CWSC1212NK
MFG Item Number
CWSC1212NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
CWSC1212NK
STRAIGHT SECTION W/O KO 12X12X12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWSC1212NK
Item Number CWSC1212NK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 12 "
Approvals cUL, UL
RoHS Yes
Comments Painted, No Knockouts, For Use with 12 x 12 Wireway, Length 12 inches
Net Weight 0.05 lbs
Gross Weight 56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved