CWTF10
Hammond Manufacturing Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWTF10

Hammond Manufacturing Wireway
In stock
Item Number
CWTF10
MFG Item Number
CWTF10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
CWTF10
TEE FITTING 10X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWTF10
Item Number CWTF10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 14 "
RoHS Yes
Comments Painted, For Use with 10 x 10 Wireway
Net Weight 11 lbs
Gross Weight 37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved