CWTL10
Hammond Manufacturing Wireway, CWTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWTL10

Hammond Manufacturing Wireway, CWTL Series
In stock
Item Number
CWTL10
MFG Item Number
CWTL10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, CWTL Series
Item #
CWTL10
TELESCOPE FITTING 10X10

CWTL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWTL10
Item Number CWTL10
Manufacturer Hammond Manufacturing
Product Series CWTL
Family Series Hammond Manufacturing Wireway, CWTL Series
Cover Design Hinge Cover
Composition Steel
Style Telescope
Nominal Length 14 "
NEMA Rating NEMA 1
RoHS Yes
Comments Painted, For Use with 10 x 10 Wireway
Net Weight 0.05 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved