EJ12146LG
Hammond Manufacturing Enclosures, EJLG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ12146LG

Hammond Manufacturing Enclosures, EJLG Series
In stock
Item Number
EJ12146LG
MFG Item Number
EJ12146LG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJLG Series
Item #
EJ12146LG
Enclosure, 12in.Hx14in.Wx6in.D, N4/12,

EJLG Series Information

  • Type 4 Mild Steel Junction Box
  • Continuous Hinge Door with Quarter Turn
  • Body and Cover are Formed From 16 Gauge Steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EJ12146LG
Item Number EJ12146LG
Manufacturer Hammond Manufacturing
Product Series EJLG
Family Series Hammond Manufacturing Enclosures, EJLG Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Panel Included Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Nominal Height 12 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
RoHS Yes
Net Weight 19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved