The store will not work correctly when cookies are disabled.
EN4SD16128WGY
Hammond Manufacturing Enclosures, EN4SD Series
In stock
Item Number
EN4SD16128WGY
MFG Item Number
EN4SD16128WGY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EN4SD16128WGY |
Item Number |
EN4SD16128WGY |
Manufacturer |
Hammond Manufacturing |
Product Series |
EN4SD |
Family Series |
Hammond Manufacturing Enclosures, EN4SD Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
Yes |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Gasketed Cover, Ground Stud, Hardware Kit |
Panel Included |
No |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 12 |
Nominal Height |
16 " |
Nominal Width |
12 " |
Nominal Depth |
8 " |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
16 lbs |
Gross Weight |
16 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved