EN4SD363612GY
Hammond Manufacturing Enclosures, EN4SD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EN4SD363612GY

Hammond Manufacturing Enclosures, EN4SD Series
In stock
Item Number
EN4SD363612GY
MFG Item Number
EN4SD363612GY
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EN4SD Series
Item #
EN4SD363612GY
Enclsoure, 36in.Hx36in.Wx12in.D, N4/12,

EN4SD Series Information

  • Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
  • Smooth, Continuously Welded Seams Ground Smooth.
  • Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
  • Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
  • Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.


Specifications

Specifications
Nominal Depth 12 "
Ships Factory Direct Yes
Manufacturer Part Number EN4SD363612GY
Item Number EN4SD363612GY
Manufacturer Hammond Manufacturing
Product Series EN4SD
Family Series Hammond Manufacturing Enclosures, EN4SD Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud, Hardware Kit
Approvals CE, CSA, UL
RoHS Yes
Net Weight 107.31 lbs
Gross Weight 100 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved