EP1620
Hammond Manufacturing Enclosures, Eclipse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP1620

Hammond Manufacturing Enclosures, Eclipse Series
In stock
Item Number
EP1620
MFG Item Number
EP1620
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Eclipse Series
Item #
EP1620
Panel for 16 x 20 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP1620
Item Number EP1620
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 16 "
Nominal Width 20 "
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved