EP2420
Hammond Manufacturing Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP2420

Hammond Manufacturing Enclosures
In stock
Item Number
EP2420
MFG Item Number
EP2420
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
EP2420
Panel for 24 x 20 enclosure

Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP2420
Item Number EP2420
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Material Steel
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 13 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved