EP3630
Hammond Manufacturing Enclosures, Eclipse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP3630

Hammond Manufacturing Enclosures, Eclipse Series
In stock
Item Number
EP3630
MFG Item Number
EP3630
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Eclipse Series
Item #
EP3630
Panel for 36 x 30 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP3630
Item Number EP3630
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 36 "
Nominal Width 30 "
Net Weight 31 lbs
Gross Weight 58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved