HMEP2012
Hammond Manufacturing Enclosures, HME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HMEP2012

Hammond Manufacturing Enclosures, HME Series
In stock
Item Number
HMEP2012
MFG Item Number
HMEP2012
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HME Series
Item #
HMEP2012
Inner Panel - Fits 2000 x 1200 -

HME Series Information

  • Formed 12 Gauge Galvanized Steel Unpainted
  • Used to Provide Extra Support for Larger Loads
  • Attached to Either Frame Support in Rear Position or Optional Grid Straps

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HMEP2012
Item Number HMEP2012
Manufacturer Hammond Manufacturing
Product Series HME
Family Series Hammond Manufacturing Enclosures, HME Series
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 78 "
Nominal Width 48 "
Net Weight 145.61 lbs
Gross Weight 145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved