PBPS19008GY2
Hammond Manufacturing Enclosures, PBPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPS19008GY2

Hammond Manufacturing Enclosures, PBPS Series
In stock
Item Number
PBPS19008GY2
MFG Item Number
PBPS19008GY2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBPS Series
Item #
PBPS19008GY2
ENCLOSURE

PBPS Series Information

  • Constructed of 14 Gauge Steel.
  • Install In Unused Rack Space To Improve Both Cooling Efficiency And Prevent Air Re‑ Circulation.
  • Finished In Smooth Powder Paint.
  • Rohs Compliant.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBPS19008GY2
Item Number PBPS19008GY2
Manufacturer Hammond Manufacturing
Product Series PBPS
Family Series Hammond Manufacturing Enclosures, PBPS Series
Material Steel
Composition Metallic
Panel Type Rack
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 9 "
Nominal Width 19 "
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved