PFA20000LG
Hammond Manufacturing Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFA20000LG

Hammond Manufacturing Fans
In stock
Item Number
PFA20000LG
MFG Item Number
PFA20000LG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
PFA20000LG
6in. EXHAUST FILTER T12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFA20000LG
Item Number PFA20000LG
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Fans
Material ABS-FR
Application Exhaust Filter
Approvals CSA, cULus
RoHS Yes
Comments 91% Filtration Efficiency;Light Gray
Net Weight 0.05 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved