PJ1086
Hammond Manufacturing Enclosures, PJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PJ1086

Hammond Manufacturing Enclosures, PJ Series
In stock
Item Number
PJ1086
MFG Item Number
PJ1086
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PJ Series
Item #
PJ1086
Enclosure, 10.13in.Hx8.26in.Wx6.13in.D,

PJ Series Information

  • Lift‑Off or Hinged Screw Covers
  • Optional Mounting Feet
  • Optional Steel Panel

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number PJ1086
Item Number PJ1086
Manufacturer Hammond Manufacturing
Product Series PJ
Family Series Hammond Manufacturing Enclosures, PJ Series
Material Fiberglass
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 4.41 lbs
Gross Weight 5.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved